Zoro Homepage

Solenoid Gas Valve 3/4" 120V

  • Mfr # 111497-F3

  • Zoro # G102316372


product price: $395.99
/ea
Free Shipping & Returns

Key Features

For Use With
Keating Fryer Bb, Cc, Ts: 18 and Up; Vulcan Hart Oven Ir1, Ir2, Ir44, Sg2, Sg10, Sg2, Sg10 Use 2 Valves Close Together, Looks Like A Dual Valve
Features
485, 000 Btu
Fits Brand
Hobart; Keating; Vulcan
Inlet Type
FPT
Length
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111497-F3
Zoro #
G102316372
UPC #
-
Country of Origin
United States

Dimensions

Length
3.50 in
Width
3 in
Inlet Size
3/4 in
Outlet Size
3/4 in
Height
3.50 in

Details

Item
Solenoid Valve
For Use With
Keating Fryer Bb, Cc, Ts: 18 and Up; Vulcan Hart Oven Ir1, Ir2, Ir44, Sg2, Sg10, Sg2, Sg10 Use 2 Valves Close Together, Looks Like A Dual Valve
Features
485, 000 Btu
Fits Brand
Hobart; Keating; Vulcan
Inlet Type
FPT
Outlet Type
FPT
Voltage
120 V
Type
Normally Closed
Fluid Type
Liquefied Petroleum Gas; Natural Gas

Description

[ Gas Mat/Lp ] [ 3/4" Fpt Gas In/Out ] [ Nc ] [ 120 V ] ;[ Width 3-1/2" ] [ 485,000 Btu ] [ Brand Basotrol ] ;[ Mfg# H91La-6C ] , 2;Leads W/ Female Term - 7" Ea.;Keating;Fryer Bb & Cc & Ts: 18 And Up.;Vulcan Hart Oven Ir1, Ir2, Ir44, Sg2, Sg10,;Sg2 & Sg10 Use 2 Valves Close Together, Looks Like A Dual;Valve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.