Zoro Homepage

Solenoid Valve 1/2" 120/240V

  • Mfr # 998261

  • Zoro # G402304000


product price: $178.99
/ea
Free Shipping & Returns

Key Features

For Use With
Champion Dishwasher; Energy Mizer Dishwasher; Hobart Dishwasher
Fits Brand
Champion; Energy Mizer; Hobart
Length
3-3/8 in
Type
Normally Closed
Voltage
120/240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998261
Zoro #
G402304000
UPC #
-
Country of Origin
United States

Dimensions

Length
3-3/8 in
Size
1/2 in
Height
4-7/8 in
Width
4-7/8 in

Details

Item
Solenoid Valve
For Use With
Champion Dishwasher; Energy Mizer Dishwasher; Hobart Dishwasher
Fits Brand
Champion; Energy Mizer; Hobart
Type
Normally Closed
Voltage
120/240 V
Temp. Range
225° F
Max. Pressure
150 psi
Connection Type
FPT
Fluid Type
Hot Water; Steam

Description

[ Hot Water/Steam Solenoid Valve ] ;Max Temp 225F/107C, 1-150 Psi.;[ Size 1/2" Fpt ] [ Nc ] ; [ 120/240 V ] [ Width 2-1/2" ] 10 Psi.;[ Brand Parker Jackes Evans ] [ Mfg# Gp407 ];For Repair Kit Use # 51-1446;For Coil Use # 51-1205;Champion Dishwasher Kl-44, Kl-66, Upright Conveyor;Jackson Dishwasher 24 (B, Bf, L);Vulcan Dishwasher, 3D-20;***For Champion 109886 And Jackson 4810-100-12-18, Use Ap#;8012103.;;Jackson 4810-100-09-18 Is An Incorrect Cross - Special Order;If Needed***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.