Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve 1/4" 110/120V

  • Mfr # 00-843836

  • Zoro # G802310014


product price: $424.99
/ea
Free Shipping & Returns

Key Features

For Use With
Southbend Steamer; Vulcan Steamer Vhx24d, Vhx24d5, Vhx24e, Vhx24e5, Vhx24g, Vhx24g5, Vsx24d, Vsx24e, Vsx24g, Vsx36d, Vsx36e, Vsx36g, Vsx36r, Vsx42dt, Vsx42et, Vsx42gt, Vsx42rt
Features
2-Way
Fits Brand
Southbend; Vulcan
Height
3.50 in
Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-843836
Zoro #
G802310014
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.50 in
Size
1/4 in
Length
4 in
Width
3.50 in

Details

Item
Solenoid Valve
For Use With
Southbend Steamer; Vulcan Steamer Vhx24d, Vhx24d5, Vhx24e, Vhx24e5, Vhx24g, Vhx24g5, Vsx24d, Vsx24e, Vsx24g, Vsx36d, Vsx36e, Vsx36g, Vsx36r, Vsx42dt, Vsx42et, Vsx42gt, Vsx42rt
Features
2-Way
Fits Brand
Southbend; Vulcan
Type
Normally Closed
Max. Pressure
110 psi
Voltage
110/120 V
Connection Type
FPT
Fluid Type
Steam; Water

Description

[ Water/ Steam Solenoid Valve ] [ Size 1/4" Fpt ] [ Nc,;2-Way ] [ 110/120V ] [ Width 1-7/8" ] 110 Psi;[ Brand Asco ] [ Mfg# 8263G300 ], Red Hat Ii;For Repair Kit Use 325029;For Coil Use 238810-032-D;Southbend Steamer;Vulcan Steamer Vhx24D, Vhx24D5, Vhx24E, Vhx24E5, Vhx24G,;Vhx24G5, Vsx24D, Vsx24E, Vsx24G, Vsx36D, Vsx36E, Vsx36G,;Vsx36R, Vsx42Dt, Vsx42Et, Vsx42Gt, Vsx42Rt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.