Zoro Homepage

Solenoid Valve 1/8" 220/240V

  • Mfr # 00-853340-000OS

  • Zoro # G502309752


product price: $161.99
/ea
Free Shipping & Returns

Key Features

For Use With
American Permanent Ware Food Warmer; Vulcan Steamer Vsx 3, 4, 5, 9000
Features
2-Way
Fits Brand
American Permanent Ware; Hobart; Vulcan
Height
3.50 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-853340-000OS
Zoro #
G502309752
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.50 in
Length
4 in
Width
3.50 in
Size
1/8 in

Details

Item
Solenoid Valve
For Use With
American Permanent Ware Food Warmer; Vulcan Steamer Vsx 3, 4, 5, 9000
Features
2-Way
Fits Brand
American Permanent Ware; Hobart; Vulcan
Voltage
220/240 V
Type
Normally Closed
Connection Type
FPT
Fluid Type
Gas; Oil; Water

Description

[ Gas/Water/Oil ] [ Size 1/8" Fpt ] [ Nc, 2-Way ] ;[ 220/240 V ] [ Width 1-1/8" ] [ Brand Asco ]; [ Mfg# 826261 ] ;American Permanent Ware Food Warmer ;Vulcan Steamer Vsx 3,4,5, 9000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.