Zoro Homepage

Solenoid Valve 1/8" 240V, Nc

  • Mfr # 853340

  • Zoro # G502313896


product price: $225.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Steamer Vsx 3, 4, 5
Fits Brand
Hobart; Vulcan
Width
2.50 in
Size
1/8 in
Includes
Wire Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853340
Zoro #
G502313896
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2.50 in
Size
1/8 in
Height
1.25 in
Length
3.25 in

Details

Item
Solenoid Valve
For Use With
Vulcan Steamer Vsx 3, 4, 5
Fits Brand
Hobart; Vulcan
Includes
Wire Leads
Type
FPT
Voltage
240 V
Fluid Type
Water

Description

Water Solenoid Valve, N.C., 240V, 1/8" Fpt,; Square Body 1" Wide, Wire Leads,;Vulcan Steamer Vsx 3,4,5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.