Zoro Homepage

Solenoid Valve 3/4" 120/240V

  • Mfr # 98102

  • Zoro # G802305959


product price: $515.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Dishwasher Series 3D, A, Cd, Cp, Hp
Fits Brand
Hobart; Vulcan
Type
Normally Closed
Size
3/4 in
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98102
Zoro #
G802305959
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4 in
Width
4.75 in
Height
3-3/8 in
Length
4-3/8 in

Details

Item
Solenoid Valve
For Use With
Vulcan Dishwasher Series 3D, A, Cd, Cp, Hp
Fits Brand
Hobart; Vulcan
Type
Normally Closed
Max. Pressure
150 psi
Voltage
120/240 V
Temp. Range
225° F
Fluid Type
Hot Water
Connection Type
FPT

Description

Parker Hot Water Solenoid Valve, Max Temp 225F/107C, 1-150;Psi, 3/4" Fpt, Nc, 120/240;Coil Only - H659, # 51-1205;Repair Kit - H430, # 51-1447;Vulcan Dishwasher Series 3D, A, Cd, Cp, Hp;***;For Hobart 00-271002-00001 And Blakeslee 12488, Use Ap#;8012895;;For Champion 111437, Use Ap# 8012896;;For Jackson 4810-100-03-18, Use Ap# 8012897;***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.