
Solenoid Valve 3/4" 120/240V
Mfr # 998103
Zoro # G002304981
product price: $483.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Dishwasher Series 3D, A, Cd, Cp, Hp
Fits Brand
Hobart; Vulcan
Max. Pressure
150 psi
Temp. Range
225° F
Type
Normally Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
998103
Zoro #
G002304981
UPC #
-
Country of Origin
United States
Dimensions
Size
3/4 in
Width
4.75 in
Height
3-3/8 in
Length
4-3/8 in
Details
Item
Solenoid Valve
For Use With
Vulcan Dishwasher Series 3D, A, Cd, Cp, Hp
Fits Brand
Hobart; Vulcan
Max. Pressure
150 psi
Temp. Range
225° F
Type
Normally Closed
Voltage
120/240 V
Fluid Type
Hot Water
Connection Type
FPT
Description
Parker Hot Water Solenoid Valve, Max Temp 225F/107C, 1-150;Psi, 3/4" Fpt, Nc, 120/240;Coil Only - H659, # 51-1205;Repair Kit - H430, # 51-1447;Vulcan Dishwasher Series 3D, A, Cd, Cp, Hp;***;For Hobart 00-271002-00001 And Blakeslee 12488, Use Ap#;8012895;;For Champion 111437, Use Ap# 8012896;;For Jackson 4810-100-03-18, Use Ap# 8012897;***
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.