Zoro Homepage

Solenoid Valve 3/8" 120V

  • Mfr # 85629-1

  • Zoro # G202301315


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Width
4 in
Height
2.70 in
Length
5 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85629-1
Zoro #
G202301315
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4 in
Height
2.70 in
Length
5 in
Size
3/8 in

Details

Item
Solenoid Valve
Fits Brand
Hobart
Voltage
120 V
Type
FPT
Fluid Type
Hot Water

Description

Asco Red Hat Ii Hot Water Solenoid Valve;120V, 3/8" Fpt;For Coil Only Use # 51-1211;For Repair Kit Use # 51-1104

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.