Solenoid Valve Kit, 110/120V, 50/60HZ, 1/2in NPT

  • Mfr # 00-913102-00531

  • Zoro # G715739292


product price:  $553.99
/ea
Free Shipping & Returns

Key Features

Width
6.1 in
Height
5.2 in
Length
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-913102-00531
Zoro #
G715739292
UPC #
-
Country of Origin
United States

Dimensions

Width
6.1 in
Height
5.2 in
Length
7.1 in

Description

Hobart 00-913102-00531. This is a geniuine OEM replacement part from Hobart.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.