
Spacer
Mfr # 00-12697
Zoro # G102243968
product price: $14.19
/eaKey Features
For Use With
Hobart Mixer A120, A200
Fits Brand
Hobart
Height
1.75 in
Length
1.75 in
Type
Lower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-12697
Zoro #
G102243968
UPC #
-
Country of Origin
United States
Dimensions
Height
1.75 in
Length
1.75 in
Width
0.75 in
Details
Item
Spacer
For Use With
Hobart Mixer A120, A200
Fits Brand
Hobart
Type
Lower
Material
Steel
Description
Lower , .640" Id X .875" Od X 1.628" Long, Steel;Hobart Mixer A120, A200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.