Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spacer

  • Mfr # 12697

  • Zoro # G802243954


product price: $14.19
/ea

Key Features

For Use With
Hobart Mixer A120, A200
Fits Brand
Hobart
Material
Steel
Width
0.75 in
Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12697
Zoro #
G802243954
UPC #
-
Country of Origin
United States

Dimensions

Width
0.75 in
Height
1.75 in
Length
1.75 in

Details

Item
Spacer
For Use With
Hobart Mixer A120, A200
Fits Brand
Hobart
Material
Steel
Type
Lower

Description

Lower , .640" Id X .875" Od X 1.628" Long, Steel;Hobart Mixer A120, A200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.