Zoro Homepage

Spark Ignition Module

  • Mfr # 416011-1

  • Zoro # G502287203


product price: $248.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cleveland Skillet T7es, Steamer, Convection Steamer
Features
4 sec Lockout; (5) 1/4 in Tab Terminals
Fits Brand
Cleveland; Hobart
Type
Direct
Height
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416011-1
Zoro #
G502287203
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.50 in
Width
6.25 in
Length
4.50 in

Details

Item
Spark Ignition Module
For Use With
Cleveland Skillet T7es, Steamer, Convection Steamer
Features
4 sec Lockout; (5) 1/4 in Tab Terminals
Fits Brand
Cleveland; Hobart
Type
Direct
Voltage
25 V
Includes
3 A Fuse

Description

Honeywell;25V Direct , 4 Sec Lockout,;Uses Single Electrode For Flame Sensing And Spark Ignition;4" X 5-1/16", Rajah Spark Terminal On Top.;5Ea 1/4" Tab Terminals. 3 Amp Fuse (381050);Cleveland Skillet T7Es.;Steamer Convection Steamer: 9-Pcdm-L, 9-Pcem-48-L,;9-Pcgm-250-L, 9-Pcgm-300-L, 9-Pcsm-L,;Gas Steam Generators: 2 Probe Type Units (Large & Small).;Vulcan Hart Fryer Series: Ccfd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.