Zoro Homepage

Spark Ignition Module

  • Mfr # 857207-3

  • Zoro # G802267493


product price: $286.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cleveland 24Cga10, Sgl-(30, 40)-T
Fits Brand
Cleveland; Hobart
Height
2.70 in
Length
5 in
Width
3.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857207-3
Zoro #
G802267493
UPC #
-
Country of Origin
United States

Dimensions

Height
2.70 in
Length
5 in
Width
3.70 in

Details

Item
Spark Ignition Module
For Use With
Cleveland 24Cga10, Sgl-(30, 40)-T
Fits Brand
Cleveland; Hobart

Description

Honeywell ;Cleveland 24Cga10, Sgl-(30,40)-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.