Zoro Homepage

Spark Pilot

  • Mfr # 713930

  • Zoro # G902293347


product price: $61.15
/ea

Key Features

For Use With
Jade Convection Oven; Toastmaster
Features
1/8 in Female Push-On Terminals
Fits Brand
Hobart; Jade; Toastmaster
Size
1/4 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713930
Zoro #
G902293347
UPC #
-
Country of Origin
Mexico

Dimensions

Size
1/4 in
Length
3 in
Height
2.50 in
Width
1.50 in

Details

Item
Spark Pilot
For Use With
Jade Convection Oven; Toastmaster
Features
1/8 in Female Push-On Terminals
Fits Brand
Hobart; Jade; Toastmaster
Includes
Igniter; Liquefied Petroleum Gas Orifice; Natural Gas Orifice
Connection Type
CCT
Fluid Type
Natural Gas

Description

Nat Pilot Assembly W/ Igniter;Has 1/4" Cct Long Nut,Orifice .021", 24" Lead Wire With ;1/8" Female Push-On Terminals,;Lp Orifice # 26-1554;Nat Orifice # 26-1555;Use Spark Ignition Module "Sm2" # 44-1009;Jade Convection Oven Where Applicable;Toastmaster Model?;Vulcan Griddle Series 936Rg;Wolf Griddle Sae/Sce/Irg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.