Zoro Homepage

Spider Grate 9-1/2D, 14-1/2 Longst Pt

  • Mfr # 00-714377-000PO

  • Zoro # G502234177


product price: $62.15
/ea

Key Features

For Use With
Wolf Range Series Ch, Chss
Features
(10) Legs
Fits Brand
Vulcan; Wolf
Material
Cast Iron
Length
14.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-714377-000PO
Zoro #
G502234177
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.50 in
Height
1 in
Width
14.50 in

Details

Item
Spider Grate
For Use With
Wolf Range Series Ch, Chss
Features
(10) Legs
Fits Brand
Vulcan; Wolf
Material
Cast Iron

Description

Porcelain Cast Iron Spider Grate;[ 9-1/2" Dia, 14-1/2" Longest Point ] [ Material Ci-Porc] ;2 Half Moon Cut Outs On 9" Ctrs, 10 Legs.;Wolf Range Series Ch, Chss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.