Spirol Pin
Mfr # PS-005-13
Zoro # G4867541
product price: $1.79
/eaKey Features
For Use With
Mixer, Mixer W Attach Hub Canada
For Use With Mfr. Model Number
M802, M802C, V1401, V1401C
Fits Brand
Hobart
Height
4 5/8 in
Overall Width
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-005-13
Zoro #
G4867541
UPC #
-
Country of Origin
United States
Dimensions
Height
4 5/8 in
Overall Width
1/2 in
Overall Depth
2 1/2 in
Details
Item
Gasket
For Use With
Mixer, Mixer W Attach Hub Canada
For Use With Mfr. Model Number
M802, M802C, V1401, V1401C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
M802, M802C, V1401, V1401C
Compatible Manufacturer Model Number
M802, M802C, V1401, V1401C
Compatible Manufacturer Part Number
M802, M802C, V1401, V1401C
Compatible with Mfr. Model No.
M802, M802C, V1401, V1401C
For Use with Mfr Model Number
M802, M802C, V1401, V1401C
Compatible with Manufacturer Model No.
M802, M802C, V1401, V1401C
Compatible Pump Manufacturer Part Number
M802, M802C, V1401, V1401C
Compatible Mfr. Model Number
M802, M802C, V1401, V1401C
Description
Gasket, Product Type Spirol Pin, Overall Depth 2 1/2 in, Overall Height 4 5/8 in, Overall Width 1/2 in, For Use With Mixer, Mixer W Attach Hub Canada, Compatible with Manufacturer Model Number M802, M802C, V1401, V1401C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.