Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Bowl Lift

  • Mfr # 00-916463

  • Zoro # G5115238


product price: $18.19
/ea

Key Features

For Use With
30 qt Mixer, 40 qt Mixer, Mixer 30 qt Berkel, Mixer 40 qt Berkel
For Use With Mfr. Model Number
FMS30, FMS40, HL300, HL300C, HL400, HL400C
Fits Brand
Hobart
Height
1 3/8 in
Overall Width
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-916463
Zoro #
G5115238
UPC #
-
Country of Origin
China

Dimensions

Height
1 3/8 in
Overall Width
2 5/8 in
Overall Depth
7 7/8 in

Details

Item
Spring Bowl Lift
For Use With
30 qt Mixer, 40 qt Mixer, Mixer 30 qt Berkel, Mixer 40 qt Berkel
For Use With Mfr. Model Number
FMS30, FMS40, HL300, HL300C, HL400, HL400C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
FMS30, FMS40, HL300, HL300C, HL400, HL400C
Compatible Manufacturer Model Number
FMS30, FMS40, HL300, HL300C, HL400, HL400C
Compatible Manufacturer Part Number
FMS30, FMS40, HL300, HL300C, HL400, HL400C
Compatible with Mfr. Model No.
FMS30, FMS40, HL300, HL300C, HL400, HL400C
For Use with Mfr Model Number
FMS30, FMS40, HL300, HL300C, HL400, HL400C
Compatible with Manufacturer Model No.
FMS30, FMS40, HL300, HL300C, HL400, HL400C
Compatible Pump Manufacturer Part Number
FMS30, FMS40, HL300, HL300C, HL400, HL400C
Compatible Mfr. Model Number
FMS30, FMS40, HL300, HL300C, HL400, HL400C

Description

Spring Bowl Lift, Product Type Bowl Lift Spring, Overall Depth 7 7/8 in, Overall Height 1 3/8 in, Overall Width 2 5/8 in, For Use With 30 qt Mixer, 40 qt Mixer, Mixer 30 qt Berkel, Mixer 40 qt Berkel, Compatible Manufacturer Model Number FMS30, FMS40, HL300, HL300C, HL400, HL400C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.