Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Cage Detent

  • Mfr # 00-437446-00001

  • Zoro # G4768193


product price: $2.69
/ea
Sold in multiples of 3 for $8.07

Key Features

For Use With
Mixer, Mixer Timedepoxy Enamel, Mixer for Canada, Mixer with Attach Hub Canada, Mixer Correctional
For Use With Mfr. Model Number
D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
Fits Brand
Hobart
Height
1/2 in
Compatible with Manufacturer Model Number
D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-437446-00001
Zoro #
G4768193
UPC #
-
Country of Origin
United States

Dimensions

Height
1/2 in
Overall Width
2 7/8 in
Overall Depth
3 5/8 in

Details

Item
Spring Cage Detent
For Use With
Mixer, Mixer Timedepoxy Enamel, Mixer for Canada, Mixer with Attach Hub Canada, Mixer Correctional
For Use With Mfr. Model Number
D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
Compatible Manufacturer Model Number
D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
Compatible Manufacturer Part Number
D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
Compatible with Mfr. Model No.
D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
For Use with Mfr Model Number
D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
Compatible with Manufacturer Model No.
D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
Compatible Pump Manufacturer Part Number
D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
Compatible Mfr. Model Number
D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C

Description

Spring Cage Detent, Product Type Cage Detent Spring, Overall Depth 3 5/8 in, Overall Height 1/2 in, Overall Width 2 7/8 in, For Use With Mixer, Mixer Timedepoxy Enamel, Mixer for Canada, Mixer with Attach Hub Canada, Mixer Correctional, Compatible with Manufacturer Model Number D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.