Zoro Homepage

Spring - Carriage Lock

  • Mfr # 00-290787

  • Zoro # G502279475


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Fits Brand
Hobart
Width
0.50 in
Height
0.50 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-290787
Zoro #
G502279475
UPC #
-
Country of Origin
United States

Dimensions

Width
0.50 in
Height
0.50 in
Length
1 in

Details

Item
Carriage Lock Spring
Fits Brand
Hobart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.