Zoro Homepage

Spring, Door

  • Mfr # 00-413342-00001

  • Zoro # G302257086


product price: $8.95
/ea

Key Features

For Use With
Vulcan Oven 36(L, Lc), 60L, 260L, 148(L, Lc), 160(L, Lc), 481(L, Lc), Eg36/60/160/260, Series: 77, Sg77, 141, 241, Series Vg; 319A-77R, 399A-77R, E-36, E-60
Features
34 Coils; 4.659 in Long Spring Coil
Fits Brand
Vulcan
Application
Door
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-413342-00001
Zoro #
G302257086
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Height
1 in
Length
6 in

Details

Item
Spring
For Use With
Vulcan Oven 36(L, Lc), 60L, 260L, 148(L, Lc), 160(L, Lc), 481(L, Lc), Eg36/60/160/260, Series: 77, Sg77, 141, 241, Series Vg; 319A-77R, 399A-77R, E-36, E-60
Features
34 Coils; 4.659 in Long Spring Coil
Fits Brand
Vulcan
Application
Door

Description

Door Spring, Total Length 6",;34 Coils, Spring Coil 4.659" Long,;Hooks Face Opposite Direction.;Original Had Red Paint On It.;Vulcan;Oven 36(L,Lc), 60L, 260L, 148(L,Lc), 160(L,Lc), 481(L,Lc).;Eg36/60/160/260.;Series: 77, Sg77, 141, 241, Series Vg; 319A-77R, 399A-77R, E-36, E-60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.