
Spring, Door Hinge - Right Side
Mfr # 00-497027-00001
Zoro # G202239397
product price: $87.45
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Range 3Gr45mf, Cct48, G260, G260c, ;G260cc, G36, G36c, G48, G48c, G60, G60c, G60cc, G60lc
Fits Brand
Vulcan
Length
8.50 in
Height
1.50 in
Type
Right Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00-497027-00001
Zoro #
G202239397
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.50 in
Height
1.50 in
Width
6.50 in
Details
Item
Door Hinge Spring
For Use With
Vulcan Range 3Gr45mf, Cct48, G260, G260c, ;G260cc, G36, G36c, G48, G48c, G60, G60c, G60cc, G60lc
Fits Brand
Vulcan
Type
Right Side
Description
Right Side Door Hinge Spring;Vulcan Range 3Gr45Mf, Cct48, G260, G260C, ;G260Cc, G36, G36C,;G48, G48C, G60, G60C, G60Cc, G60Lc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.