SQUEEZE TUBE T-50-BV SANITIZER and RINSE

  • Mfr # 00-975322-00018

  • Zoro # G815742680


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Width
3.3 in
Height
2 in
Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-975322-00018
Zoro #
G815742680
UPC #
-
Country of Origin
United States

Dimensions

Width
3.3 in
Height
2 in
Length
11.75 in

Description

Hobart 00-975322-00018. This is a geniuine OEM replacement part from Hobart.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.