Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ss Assy Thermocouple

  • Mfr # 00-498432-0000A

  • Zoro # G802318355


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Vulcan
Material
Stainless Steel
Height
0.50 in
Length
14.75 in
Width
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-498432-0000A
Zoro #
G802318355
UPC #
-
Country of Origin
United States

Dimensions

Height
0.50 in
Length
14.75 in
Width
5.50 in

Details

Item
Thermocouple Assembly
Fits Brand
Vulcan
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.