Zoro Homepage

Standard Curtain Rod

  • Mfr # 00-120266-00001

  • Zoro # G302227133


product price: $53.69
/ea

Key Features

For Use With
Hobart All Models Except Ft- 200, 300, 800
Fits Brand
Hobart
Length
36 in
Height
0.25 in
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-120266-00001
Zoro #
G302227133
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Height
0.25 in
Width
0.25 in

Details

Item
Splash Curtain Rod
For Use With
Hobart All Models Except Ft- 200, 300, 800
Fits Brand
Hobart
Type
Standard

Description

Standard Splash Curtain Rod,;5/16" X 24-1/2";Hobart All Models Except Ft- 200,300,800;For Longer Curtain Rod 33-1/4" Use # 26-1029;Stero

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.