Zoro Homepage

Standard Long Curtain

  • Mfr # 00-120152-00008

  • Zoro # G002252473


product price: $86.15
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Stero
Fits Brand
Hobart
Height
0.50 in
Length
22 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-120152-00008
Zoro #
G002252473
UPC #
-
Country of Origin
United States

Dimensions

Height
0.50 in
Length
22 in
Width
17 in

Details

Item
Long Dishwasher Curtin
For Use With
Hobart Stero
Fits Brand
Hobart
Type
Standard

Description

Standard Long Dishwasher Curtin,;22-5/8" X 17";Hobart;Stero

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.