Zoro Homepage

Standard Short Curtain

  • Mfr # 120152-1

  • Zoro # G402253391


product price: $67.19
/ea

Key Features

For Use With
Hobart Stero
Fits Brand
Hobart
Length
22.50 in
Height
0.50 in
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120152-1
Zoro #
G402253391
UPC #
-
Country of Origin
United States

Dimensions

Length
22.50 in
Height
0.50 in
Width
9 in

Details

Item
Inside Short Dishwasher Curtain
For Use With
Hobart Stero
Fits Brand
Hobart
Type
Standard

Description

Standard Inside Short Dishwasher Curtain,;22-5/8" X 9";Hobart;Stero

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.