Zoro Homepage

Steam Pressure Contrl

  • Mfr # 833488

  • Zoro # G902260011


product price: $782.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Steamers Sq-36, Series Vl, Vs, El40, El80, Es25, Es30, Es60, Et100, Et125, Et150, Mhb24e, Mhb24g, Vhl2d, Vhl2e, Vhl2g, Vhl3d, Vhl3e, Vhl3g, Vhx24d, Vhx24d5, Vhx24e, Vhx24e5, Vhx24g, Vhx24g5, Vsx24d, Vsx24e, Vsx24g, Vsx36d, Vsx36e, Vsx36g, Vsx36r, Vsx42dt, Vsx42et, Vsx42gt, Vsx42rt
Fits Brand
Hobart; Vulcan
Max. Pressure
15 psi
Height
2.50 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833488
Zoro #
G902260011
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.50 in
Length
10 in
Size
1/4 in
Width
4.50 in

Details

Item
Pressure Control
For Use With
Vulcan Steamers Sq-36, Series Vl, Vs, El40, El80, Es25, Es30, Es60, Et100, Et125, Et150, Mhb24e, Mhb24g, Vhl2d, Vhl2e, Vhl2g, Vhl3d, Vhl3e, Vhl3g, Vhx24d, Vhx24d5, Vhx24e, Vhx24e5, Vhx24g, Vhx24g5, Vsx24d, Vsx24e, Vsx24g, Vsx36d, Vsx36e, Vsx36g, Vsx36r, Vsx42dt, Vsx42et, Vsx42gt, Vsx42rt
Fits Brand
Hobart; Vulcan
Max. Pressure
15 psi
Type
Open on Rise
Fluid Type
Steam
Connection Type
MPT

Description

Steam Pressure Control, 1/4" Mpt, 0-15 Psi, Opens On Rise,;Penn-Johnson;Vulcan Steamers Sq-36, Series Vl, Vs,;El40, El80, Es25, Es30, Es60, Et100, Et125, Et150, Mhb24E,;Mhb24G, Vhl2D, Vhl2E, Vhl2G, Vhl3D, Vhl3E, Vhl3G, Vhx24D,;Vhx24D5, Vhx24E, Vhx24E5, Vhx24G, Vhx24G5, Vsx24D, Vsx24E,;Vsx24G, Vsx36D, Vsx36E, Vsx36G, Vsx36R, Vsx42Dt, Vsx42Et,;Vsx42Gt, Vsx42Rt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.