Zoro Homepage

Steam Solenoid Valve 1/2" 110/120V

  • Mfr # 00-880013

  • Zoro # G002305551


product price: $545.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cecilware Fe, Crs, Cl, Fp, Ch, Awb; Market Forge Steamer 3100, 3500, 3550, Jet (A After S/N 1360, B), Jet Iii, St-As(D, E, G, H); Southbend Boiler Cg-(24S, 317S, 325S), Csc-24S, Csc-36S, Dda-2, Ec-(2, 3), Eda-2, Ehd-2, Gc-(2S, 3S), Gda-(2, 2S), Ghd-2S, Sc-2S, Sc-3S, Scda-(2, 2S), Schd-2S; Vulcan Steamer Series: Vl; Vs Inlet
Features
2-Way
Fits Brand
Cecilware; Market Forge; Southbend; Vulcan
Voltage
110/120 V
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-880013
Zoro #
G002305551
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5 in
Size
1/2 in
Width
4.30 in
Height
2.70 in

Details

Item
Solenoid Valve
For Use With
Cecilware Fe, Crs, Cl, Fp, Ch, Awb; Market Forge Steamer 3100, 3500, 3550, Jet (A After S/N 1360, B), Jet Iii, St-As(D, E, G, H); Southbend Boiler Cg-(24S, 317S, 325S), Csc-24S, Csc-36S, Dda-2, Ec-(2, 3), Eda-2, Ehd-2, Gc-(2S, 3S), Gda-(2, 2S), Ghd-2S, Sc-2S, Sc-3S, Scda-(2, 2S), Schd-2S; Vulcan Steamer Series: Vl; Vs Inlet
Features
2-Way
Fits Brand
Cecilware; Market Forge; Southbend; Vulcan
Voltage
110/120 V
Max. Pressure
50 psi
Type
Normally Closed
Temp. Range
300° F
Connection Type
FPT
Fluid Type
Steam

Description

[ Asco Steam Solenoid Valve ] [ Size 1/2" Fpt ] [50 Psi];[ 300F ] [ Nc, 2-Way ] [ 110/120 V ] [ Width 2-3/4" ] ;[ Mfg# 8220G404-120/60 ];Body Style Changed From 4 Bolt To Round Nut. Round Body;Repair Kit Is Asco P/N 323482. # 51-1552.;Coil For Round Nut # 51-1211, Coil For 4 Bolt # 51-1216;Old Style 4 Bolt Repair Kit # 51-1472;Cecilware Fe, Crs, Cl, Fp, Ch, Awb;Market Forge Steamer 3100, 3500, 3550, Jet(A After;S/N 1360, B), Jet Iii, St-As(D,E,G,H).;Southbend Boiler Cg-(24S,317S,325S), Csc-24S, Csc-36S,;Dda-2, Ec-(2,3), Eda-2, Ehd-2, Gc-(2S,3S),;Gda-(2,2S), Ghd-2S, Sc-2S, Sc-3S, Scda-(2,2S), Schd-2S.;Vulcan Steamer Series: Vl & Vs Inlet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.