Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Solenoid Valve 120/240V 1"

  • Mfr # 107658-14

  • Zoro # G102315559


product price: $778.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Dishwasher Series R16btf, 3D, A, Cd, Cp, Hp
Fits Brand
Hobart; Vulcan
Size
1 in
Type
Normally Closed
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107658-14
Zoro #
G102315559
UPC #
-
Country of Origin
United States

Dimensions

Size
1 in
Height
2 in
Width
3 in
Length
3 in

Details

Item
Solenoid Valve
For Use With
Vulcan Dishwasher Series R16btf, 3D, A, Cd, Cp, Hp
Fits Brand
Hobart; Vulcan
Type
Normally Closed
Max. Pressure
50 psi
Voltage
120/240 V
Temp. Range
300° F
Fluid Type
Steam
Connection Type
FPT

Description

Parker Steam Solenoid Valve. 120/240V, Nc, 1" Fpt.;300F/149C Degrees, 1-50 Psi.;Replacement Coil # 51-1205;Vulcan Dishwasher Series R16Btf, 3D, A, Cd, Cp, Hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.