Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Solenoid Valve 3/4" 120V

  • Mfr # 850274

  • Zoro # G702300290


product price: $933.99
/ea
Free Shipping & Returns

Key Features

For Use With
Southbend Steamer Blow Down Valve; Vulcan Drain Solenoid
Fits Brand
Hobart; Southbend; Vulcan
Length
5 in
Voltage
120 V
Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850274
Zoro #
G702300290
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5 in
Size
3/4 in
Width
4 in
Height
3 in

Details

Item
Solenoid Valve
For Use With
Southbend Steamer Blow Down Valve; Vulcan Drain Solenoid
Fits Brand
Hobart; Southbend; Vulcan
Voltage
120 V
Type
2-Way
Fluid Type
Steam
Connection Type
FPT

Description

Boiler Drain Valve,;[ Steam Solenoid Valve] [ 3/4" Fpt ] [ No, 2-Way ];[ 120V ] [ Width 3" ] ;[ Brand Asco ] [ Mfg# 8267G23 ];Repair Kit = Asc302844;Garland ;Southbend Steamer Blow Down Valve;Vulcan Drain Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.