Zoro Homepage

Steam Solenoid Valve

  • Mfr # 998314-00014

  • Zoro # G102318406


product price: $392.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Dishwasher Series 3D, Cd, Cp, Hp
Fits Brand
Hobart; Vulcan
Length
4.50 in
Type
Normally Closed
Width
3-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998314-00014
Zoro #
G102318406
UPC #
-
Country of Origin
United States

Dimensions

Length
4.50 in
Width
3-3/8 in
Size
1/2 in
Height
4-5/8 in

Details

Item
Solenoid Valve
For Use With
Vulcan Dishwasher Series 3D, Cd, Cp, Hp
Fits Brand
Hobart; Vulcan
Type
Normally Closed
Voltage
120/240 V
Max. Pressure
50 psi
Fluid Type
Steam
Connection Type
FPT

Description

Parker . ;120/240V, Nc, 1/2" Fpt.;300F/149C Degrees, 1-50 Psi.;Replacement Coil # 51-1205;Vulcan Dishwasher Series 3D, Cd, Cp, Hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.