Zoro Homepage

Steam Solenoid Valve

  • Mfr # 998315-14

  • Zoro # G602316087


product price: $394.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Dishwasher Series 3D, Cd, Cp, Hp
Fits Brand
Hobart; Vulcan
Voltage
120/240 V
Width
3-3/8 in
Max. Pressure
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998315-14
Zoro #
G602316087
UPC #
-
Country of Origin
United States

Dimensions

Width
3-3/8 in
Size
1/2 in
Length
4.50 in
Height
4-5/8 in

Details

Item
Solenoid Valve
For Use With
Vulcan Dishwasher Series 3D, Cd, Cp, Hp
Fits Brand
Hobart; Vulcan
Voltage
120/240 V
Max. Pressure
50 psi
Type
Normally Closed
Connection Type
FPT
Fluid Type
Steam

Description

Parker . ;120/240V, Nc, 1/2" Fpt.;300F/149C Degrees, 1-50 Psi.;Replacement Coil # 51-1205;Vulcan Dishwasher Series 3D, Cd, Cp, Hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.