Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap

  • Mfr # 00-118317

  • Zoro # G500645937


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Length
7.4 in
Width
6.7 in
Height
6-12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-118317
Zoro #
G500645937
UPC #
-
Country of Origin
United States

Dimensions

Length
7.4 in
Width
6.7 in
Height
6-12 in

Details

Item
Steam Trap

Description

Steam Trap. Hobart manufactures products for the foodservice and food retail industries. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.