Zoro Homepage

Steamer Element 208V 7500W

  • Mfr # 00-836927

  • Zoro # G702256542


product price: $1,154.99
/ea
Free Shipping & Returns

Key Features

Features
3-1/2 in Square Flange; 2.5 in Mount Bolt Hole Centers; (6) Terminals Studs; 3/8 in FPT Hole in Center of Flange
Fits Brand
Vulcan
Voltage
208 V
Length
19 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-836927
Zoro #
G702256542
UPC #
-
Country of Origin
Canada

Dimensions

Length
19 in
Width
5 in
Height
4 in

Details

Item
Immersion Element
Features
3-1/2 in Square Flange; 2.5 in Mount Bolt Hole Centers; (6) Terminals Studs; 3/8 in FPT Hole in Center of Flange
Fits Brand
Vulcan
Voltage
208 V
Includes
Gasket and Screw
Phase
1
Max. Wattage
7500 W

Description

Immersion Element, [ 208V 7500W 1Ph ]; 3-1/2" Square Flange, 2.5" Mt Bolt Hole Ctrs, 15.5" Inside;Length] [ 6Ea Terminals Studs, Has 3/8" Fpt Hole In Ctr Of;Flange, Also Has 2-1/2" Long X 3/8" Id Tube Welded On Side;Of Element,;Includes Gasket # 32-1386,;Mfg Has Changed Termination From Flag Terminals For A ;Screw To Threaded Studs For A Nut.;Vulcan Steamer Vsx3,Vsx4, Vsx5, Vsx7Eo, Ec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.