Zoro Homepage

Stop Grip Arm

  • Mfr # 00-914497

  • Zoro # G4831360


product price: $35.99
/ea

Key Features

For Use With
Manual Slicer, Slicer with Removable Knife, Slicer without Removable Knife
For Use With Mfr. Model Number
3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N
Fits Brand
Hobart
Height
7/8 in
Overall Depth
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-914497
Zoro #
G4831360
UPC #
-
Country of Origin
United States

Dimensions

Height
7/8 in
Overall Depth
3 1/8 in
Overall Width
5 1/4 in

Details

Item
Stop Grip Arm
For Use With
Manual Slicer, Slicer with Removable Knife, Slicer without Removable Knife
For Use With Mfr. Model Number
3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N
Fits Brand
Hobart
Compatible with Manufacturer Model Number
3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N
Compatible Manufacturer Model Number
3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N
Compatible Manufacturer Part Number
3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N
Compatible with Mfr. Model No.
3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N
For Use with Mfr Model Number
3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N
Compatible with Manufacturer Model No.
3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N
Compatible Pump Manufacturer Part Number
3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N
Compatible Mfr. Model Number
3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N

Description

Stop Grip Arm, Product Type Grip Arm, Overall Depth 3 1/8 in, Overall Height 7/8 in, Overall Width 5 1/4 in, For Use With Manual Slicer, Slicer with Removable Knife, Slicer without Removable Knife, Compatible with Manufacturer Model Number 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.