Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop Nut For - Part# Ns32-29

  • Mfr # NS32-29

  • Zoro # G702241487


product price: $7.49
/ea

Key Features

For Use With
Hobart Mixer A120, A200
Fits Brand
Hobart
Length
0.75 in
Type
Hex Flat
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NS32-29
Zoro #
G702241487
UPC #
-
Country of Origin
United States

Dimensions

Length
0.75 in
Height
0.75 in
Width
0.25 in
Size
7/16 in

Details

Item
Lock Nut
For Use With
Hobart Mixer A120, A200
Fits Brand
Hobart
Type
Hex Flat

Description

Lock Nut, 7/16" Lock Nut, .320" Wide, 3/4" Wide On Hex;Flats.;Hobart Mixer A120, A200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.