Zoro Homepage

Strainer Basket As

  • Mfr # 00-118999

  • Zoro # G8465905


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Height
4.7 in
Length
10.65 in
Width
8-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-118999
Zoro #
G8465905
UPC #
-
Country of Origin
United States

Dimensions

Height
4.7 in
Length
10.65 in
Width
8-1/4 in

Details

Item
Strainer Basket Assembly

Description

Strainer Basket As. This is a genuine OEM (Original Equipment Manufacturer) part. Hobart manufactures products for the foodservice and food retail industries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.