Zoro Homepage

Strike

  • Mfr # 00-421105-00001

  • Zoro # G302246691


product price: $126.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Oven Gh
Features
#8-32 Thread; 1/4 in Lock Post
Fits Brand
Vulcan
Width
0.25 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-421105-00001
Zoro #
G302246691
UPC #
-
Country of Origin
United States

Dimensions

Width
0.25 in
Height
0.25 in
Length
2 in

Details

Item
Door Strike Pin
For Use With
Vulcan Oven Gh
Features
#8-32 Thread; 1/4 in Lock Post
Fits Brand
Vulcan
Includes
Mating Clip

Description

Door Pin, 8-32 Thread, 11/16" Long, 1/4" Lock Post,;Mating Clip Is # 26-3082;Vulcan Oven Gh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.