Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Heater - 240V/2Kw

  • Mfr # 00-421240-00002

  • Zoro # G002284863


product price: $238.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Range E24l, E36l, E48l, E60l, Vr3c, Vr4c, Vr6c, Vr7c
Features
French Plate; Fits 8-3/4 in Hole; (2) Pin Terminals with Screw; Bottom Has Centered Mounting Stud 1/4"-20 Threads; Offset Pin
Fits Brand
Vulcan
Height
2 in
Voltage
240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-421240-00002
Zoro #
G002284863
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Length
9 in
Width
9 in

Details

Item
Surface Heater
For Use With
Vulcan Range E24l, E36l, E48l, E60l, Vr3c, Vr4c, Vr6c, Vr7c
Features
French Plate; Fits 8-3/4 in Hole; (2) Pin Terminals with Screw; Bottom Has Centered Mounting Stud 1/4"-20 Threads; Offset Pin
Fits Brand
Vulcan
Voltage
240 V
Type
Solid Top
Max. Wattage
2000 W

Description

Solid Top Surface Heater, "French Plate"[ 240V 2000W ] ;[ 9.25" Dia.] [ Fits 8-3/4" Hole ][Terminals 2Ea Pin;W/Screw, And Offset Pin. ;For Mouting Bracket Use # 26-2514;Vulcan Range E24L, E36L, E48L, E60L, Vr3C, Vr4C, Vr6C, Vr7C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.