Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch

  • Mfr # 00-087711-148-1

  • Zoro # G4840950


product price: $97.59
/ea
Free Shipping & Returns

Key Features

For Use With
12 in Enhanced Slicer, 14 in Food Cutter, Automatic Bone Dust Remover, Enhanced Slicer, Painted Slicer, Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Carriage Trayfence Corr, Slicer with Portion Scale, Tenderizer
For Use With Mfr. Model Number
1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 403, 512, 84145, ABR1U
Fits Brand
Hobart
Height
1 in
Overall Depth
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-087711-148-1
Zoro #
G4840950
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1 in
Overall Depth
3 5/8 in
Overall Width
3 in

Details

Item
Seal
For Use With
12 in Enhanced Slicer, 14 in Food Cutter, Automatic Bone Dust Remover, Enhanced Slicer, Painted Slicer, Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Carriage Trayfence Corr, Slicer with Portion Scale, Tenderizer
For Use With Mfr. Model Number
1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 403, 512, 84145, ABR1U
Fits Brand
Hobart
Compatible with Manufacturer Model Number
1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 403, 512, 84145, ABR1U
Compatible Manufacturer Model Number
1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 403, 512, 84145, ABR1U
Compatible Manufacturer Part Number
1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 403, 512, 84145, ABR1U
Compatible with Mfr. Model No.
1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 403, 512, 84145, ABR1U
For Use with Mfr Model Number
1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 403, 512, 84145, ABR1U
Compatible with Manufacturer Model No.
1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 403, 512, 84145, ABR1U
Compatible Pump Manufacturer Part Number
1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 403, 512, 84145, ABR1U
Compatible Mfr. Model Number
1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 403, 512, 84145, ABR1U

Description

Seal, Product Type Switch, Overall Depth 3 5/8 in, Overall Height 1 in, Overall Width 3 in, For Use With 12 in Enhanced Slicer, 14 in Food Cutter, Automatic Bone Dust Remover, Enhanced Slicer, Painted Slicer, Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Carriage Trayfence Corr, Slicer with Portion Scale, Tenderizer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.