Zoro Homepage

Switch

  • Mfr # 00-120872-00002

  • Zoro # G4837441


product price: $187.99
/ea
Free Shipping & Returns

Key Features

For Use With
30 qt Cutter Mixer, Cutter Mixer, Cutter Mixer Correctional, Dishwasher, Mixer, Mixer Grinder, Mixer with Attach Hub Canada, Warewasher
For Use With Mfr. Model Number
4246, 4346, 4352, AM12, AM12C, AMES12, AMES12C, CES66, HCM300, HCM450, HCM450C, M802, M802C, V1401, V1401C
Fits Brand
Hobart
Height
1 3/8 in
Compatible with Manufacturer Model Number
4246, 4346, 4352, AM12, AM12C, AMES12, AMES12C, CES66, HCM300, HCM450, HCM450C, M802, M802C, V1401, V1401C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-120872-00002
Zoro #
G4837441
UPC #
-
Country of Origin
United States

Dimensions

Height
1 3/8 in
Overall Depth
2 7/8 in
Overall Width
2 3/4 in

Details

Item
Saw Blade
For Use With
30 qt Cutter Mixer, Cutter Mixer, Cutter Mixer Correctional, Dishwasher, Mixer, Mixer Grinder, Mixer with Attach Hub Canada, Warewasher
For Use With Mfr. Model Number
4246, 4346, 4352, AM12, AM12C, AMES12, AMES12C, CES66, HCM300, HCM450, HCM450C, M802, M802C, V1401, V1401C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
4246, 4346, 4352, AM12, AM12C, AMES12, AMES12C, CES66, HCM300, HCM450, HCM450C, M802, M802C, V1401, V1401C
Compatible Manufacturer Model Number
4246, 4346, 4352, AM12, AM12C, AMES12, AMES12C, CES66, HCM300, HCM450, HCM450C, M802, M802C, V1401, V1401C
Compatible Manufacturer Part Number
4246, 4346, 4352, AM12, AM12C, AMES12, AMES12C, CES66, HCM300, HCM450, HCM450C, M802, M802C, V1401, V1401C
Compatible with Mfr. Model No.
4246, 4346, 4352, AM12, AM12C, AMES12, AMES12C, CES66, HCM300, HCM450, HCM450C, M802, M802C, V1401, V1401C
For Use with Mfr Model Number
4246, 4346, 4352, AM12, AM12C, AMES12, AMES12C, CES66, HCM300, HCM450, HCM450C, M802, M802C, V1401, V1401C
Compatible with Manufacturer Model No.
4246, 4346, 4352, AM12, AM12C, AMES12, AMES12C, CES66, HCM300, HCM450, HCM450C, M802, M802C, V1401, V1401C
Compatible Pump Manufacturer Part Number
4246, 4346, 4352, AM12, AM12C, AMES12, AMES12C, CES66, HCM300, HCM450, HCM450C, M802, M802C, V1401, V1401C
Compatible Mfr. Model Number
4246, 4346, 4352, AM12, AM12C, AMES12, AMES12C, CES66, HCM300, HCM450, HCM450C, M802, M802C, V1401, V1401C

Description

Switch, Product Type Switch, Overall Depth 2 7/8 in, Overall Height 1 3/8 in, Overall Width 2 3/4 in, For Use With 30 qt Cutter Mixer, Cutter Mixer, Cutter Mixer Correctional, Dishwasher, Mixer, Mixer Grinder, Mixer with Attach Hub Canada, Warewasher, Compatible with Manufacturer Model Number 4246, 4346, 4352, AM12, AM12C, AMES12, AMES12C, CES66, HCM300, HCM450, HCM450C, M802, M802C, V1401, V1401C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.