
Switch 15/16 X 1-1/8 Dpst
Mfr # 18579
Zoro # G602262056
product price: $56.99
/eaKey Features
For Use With
Vulcan Braising Pan Series E23, E40, G23, G40, Steamer Sq-21(D, E), Sq-24, Sq-36, Vl, Vs
Features
Fits Hole 15/16 in X 1-1/8 in; On/Off; (6) 1/4 in Tab Terminals
Fits Brand
Hobart; Vulcan
Height
1.50 in
Type
DPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18579
Zoro #
G602262056
UPC #
-
Country of Origin
Mexico
Dimensions
Height
1.50 in
Length
1.40 in
Width
1 in
Details
Item
Rocker Switch
For Use With
Vulcan Braising Pan Series E23, E40, G23, G40, Steamer Sq-21(D, E), Sq-24, Sq-36, Vl, Vs
Features
Fits Hole 15/16 in X 1-1/8 in; On/Off; (6) 1/4 in Tab Terminals
Fits Brand
Hobart; Vulcan
Type
DPST
Voltage
125/250 V
Color
Black; Red
Amps
10 A at 125 V; 5 A at 250 V
Description
[ Rocker ] [ Fits Hole 15/16" X 1-1/8" ] [ On/Off ] ;[ Dpst ] [ Terminals 6Ea (1/4" Tabs) ;[ Amp/Volt 10A/125V, 5A/250V ] [ Color Red Light/Red/Black];Vulcan Braising Pan Series E23, E40, G23, G40;Steamer Sq-21(D,E), Sq-24, Sq-36, Vl, Vs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.