Zoro Homepage

Switch 2 Hole 1 Oc No

  • Mfr # 00-342147-00001

  • Zoro # G902264262


product price: $139.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Oven Cn90a, Cn90b, Cn91c, Cn92, Cn401; Vulcan Convection Oven Eco4s/4C/4D/6C/6D; Wolf
Features
(2) 1/4 in Tab Terminal; 1 in Mount Centers; Normally Open
Fits Brand
Hobart; Vulcan; Wolf
Width
5/8 in
Voltage
125/250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-342147-00001
Zoro #
G902264262
UPC #
-
Country of Origin
Mexico

Dimensions

Width
5/8 in
Height
0.75 in
Length
2-5/8 in

Details

Item
Micro Lever Switch
For Use With
Hobart Oven Cn90a, Cn90b, Cn91c, Cn92, Cn401; Vulcan Convection Oven Eco4s/4C/4D/6C/6D; Wolf
Features
(2) 1/4 in Tab Terminal; 1 in Mount Centers; Normally Open
Fits Brand
Hobart; Vulcan; Wolf
Voltage
125/250 V
Amps
20 A
Type
SPST

Description

Micro Lever Switch, 20 Amp, 125/250V, 2 Ea 1/4" Tab Term,;1" Mt Ctrs., N/O, Spst;Hobart Oven Cn90A, Cn90B, Cn91C, Cn92, Cn401.;Vulcan Convection Oven Eco4S/4C/4D/6C/6D.;Wolf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.