Zoro Homepage

Switch

  • Mfr # 411496-000F3

  • Zoro # G302249760


product price: $21.19
/ea

Key Features

Features
(3) 3/16 in Tab Terminal
Fits Brand
Hobart
Length
1.50 in
Voltage
125/250 V
Height
0.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411496-000F3
Zoro #
G302249760
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.50 in
Height
0.70 in
Width
0.30 in

Details

Item
Mini Micro Roller Switch
Features
(3) 3/16 in Tab Terminal
Fits Brand
Hobart
Voltage
125/250 V
Amps
10 A

Description

Mini Micro Roller ;10A/125/250V. 3Ea 3/16" Tab Term

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.