Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, Assembly, Door

  • Mfr # 00-473109

  • Zoro # G8460113


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Length
5.95 in
Height
1.65 in
Width
5.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-473109
Zoro #
G8460113
UPC #
-
Country of Origin
United States

Dimensions

Length
5.95 in
Height
1.65 in
Width
5.95 in

Details

Item
Door Switch Assembly

Description

Switch,Assembly,Door. This is a genuine OEM (Original Equipment Manufacturer) part. Hobart manufactures products for the foodservice and food retail industries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.