Zoro Homepage

Switch Bowl Height

  • Mfr # 00-087711-00248

  • Zoro # G5535612


product price: $46.59
/ea

Key Features

For Use With
140 qt Mixer, 140 qt Mixer Correctional, 20 qt Mixer, 80 qt Mixer, 80 qt Mixer Correctional, Mixer, Mixer Correctional, Mixer Attach Hub Canada, Pizza Mixer PTD
For Use With Mfr. Model Number
A200, A200C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C
Fits Brand
Hobart
Height
5/8 in
Overall Width
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-087711-00248
Zoro #
G5535612
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
5/8 in
Overall Width
2 7/8 in
Overall Depth
2 3/8 in

Details

Item
Compression Spring
For Use With
140 qt Mixer, 140 qt Mixer Correctional, 20 qt Mixer, 80 qt Mixer, 80 qt Mixer Correctional, Mixer, Mixer Correctional, Mixer Attach Hub Canada, Pizza Mixer PTD
For Use With Mfr. Model Number
A200, A200C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
A200, A200C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C
Compatible Manufacturer Model Number
A200, A200C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C
Compatible Manufacturer Part Number
A200, A200C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C
Compatible with Mfr. Model No.
A200, A200C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C
For Use with Mfr Model Number
A200, A200C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C
Compatible with Manufacturer Model No.
A200, A200C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C
Compatible Pump Manufacturer Part Number
A200, A200C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C
Compatible Mfr. Model Number
A200, A200C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C

Description

Switch Bowl Height, Product Type Bowl Switch, Overall Depth 2 3/8 in, Overall Height 5/8 in, Overall Width 2 7/8 in, For Use With 140 qt Mixer, 140 qt Mixer Correctional, 20 qt Mixer, 80 qt Mixer, 80 qt Mixer Correctional, Mixer, Mixer Correctional, Mixer Attach Hub Canada, Pizza Mixer PTD, Compatible with Manufacturer Model Number A200, A200C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.