Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, Door Reed

  • Mfr # 00-473109-4

  • Zoro # G102245719


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Length
7 in
Type
2 Pin Molex Connector
Width
5 in
Height
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-473109-4
Zoro #
G102245719
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Width
5 in
Height
0.50 in

Details

Item
Door Reed Switch
Fits Brand
Hobart
Type
2 Pin Molex Connector

Description

Length: 13 1/4" | 336 Mm ;Type: 2 Pin Molex Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.