Zoro Homepage
This item is Discontinued.
Hobart Switch For E104 2, 1" Oc Holes No, Nc 00-348233-00001

Switch For E104 2, 1" Oc Holes No, Nc (Discontinued)

  • Mfr # 00-348233-00001
  • Zoro # G602258967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-348233-00001
Zoro #
G602258967
UPC #
-
Country of Origin
Japan

Dimensions

Height
3 in
Length
3 in
Width
1.50 in

Details

Item
Micro Switch
Fits Brand
Hobart
Voltage
125/250 V
HP
1/8 hp at 125 V; 1/4hp at 250 V
Amps
5 A
Type
Normally Open; Normally Closed
Features
1 in Hole Centers; (3) Screw Terminals; Spring Under Lever

Description

[ Microswitch ] [ 1" Hole Ctrs ] [ No, Nc ] ; [ 3 Screw Terminals ] 5 Amp, 1/8 Hp-125V, 1/4Hp-250V;Has Spring Under Lever.;Used With Lwco Float Switch # 42-1001;Cleveland Steamer;Imperial Oven Series: Icv & Icvd Before Feb. 2000 ;Hobart;Market Forge Steamer 3100, Jet,; Modular Gas Steam Gen (24Kw & 36Kw).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.