Zoro Homepage

Switch, Micro

  • Mfr # 00-360835-00029

  • Zoro # G702260501


product price: $34.99
/ea

Key Features

Features
(2) 1/4 in Tab Terminals; Button Only; No Leaf; 15/16 in Mount Centers
Fits Brand
Hobart
HP
1/2 hp
Type
Normally Open Switch Action
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-360835-00029
Zoro #
G702260501
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.75 in
Width
0.50 in
Length
1.50 in

Details

Item
Micro Switch
Features
(2) 1/4 in Tab Terminals; Button Only; No Leaf; 15/16 in Mount Centers
Fits Brand
Hobart
HP
1/2 hp
Type
Normally Open Switch Action
Amps
16 A
Voltage
125/250 V

Description

Micro Switch, 16 Amp, 125/250V, 1/2 Hp, N/O,;2Ea 1/4" Tab Terminals. Button Only, No Leaf.;15/16" Mt Ctrs.;Hobart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.