Zoro Homepage

Switch, Micro , Sr24 Door

  • Mfr # 00-812329

  • Zoro # G002343331


product price: $21.49
/ea

Key Features

For Use With
SR44 Door
Fits Brand
Hobart
Height
0.80 in
Width
2.10 in
Length
3.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-812329
Zoro #
G002343331
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.80 in
Width
2.10 in
Length
3.20 in

Details

Item
Micro Switch
For Use With
SR44 Door
Fits Brand
Hobart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.